Apply to be a TradeMaster!
Main product image of PKB Platinum Series 3-Phase Portable Unit Heater (208V, 7.5KW)
Magnifying glass
Hover image to zoom

PKB Platinum Series 3-Phase Portable Unit Heater (208V, 7.5KW)

SKU:
PKB2007-3-P
Rating:
(0)
Q&A:
(0)
PKB Platinum Series 3-Phase Portable Unit Heater (208V, 7.5KW)
Magnifying glass
Hover image to zoom
$4,011.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

MANUALS (2)

Specification Sheet

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
25600 Max BTUs
Product Highlight: Color
Gray
Product Highlight: Voltage
208V
Product Highlight: Size
C

Description

–
King's PKB Platinum Electronic Portable Utility Heaters are the most full-featured utility heaters on the market, with in-built Platinum electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the PKB Platinum has you covered. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB Platinum the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life.

Features:
  • Simple Plug-In Design
  • Platinum Electronic Temperature Controller
  • Large LED Display
  • Remote Control Included
  • Fan Only & Timer Modes
  • Patented Smart Limit Protection
  • Adjustable Louvers
  • Unit Bearing Motor
  • Spiral Finned Heat Elements
  • 6ft. SO Cord (plug not included - purchased separately)
  • Heavy Duty 16 Gauge Wheelbase
  • Non-Mercury Tip Over Switch
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty

Specs

–
Phase:

3

Color:

Gray

Product Type:

Heater

Voltage:

208V

BTU Output:

25600

Kilowatts (KW):

7.5

Size:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy