Apply to be a TradeMaster!
Main product image of PKB-FM Series 1-Phase Portable Unit Heater with Thermostat and Fan Switch (208V, 10KW)
Magnifying glass
Hover image to zoom

PKB-FM Series 1-Phase Portable Unit Heater with Thermostat and Fan Switch (208V, 10KW)

SKU:
PKB2010-1-T-FM
Rating:
(0)
Q&A:
(0)
PKB-FM Series 1-Phase Portable Unit Heater with Thermostat and Fan Switch (208V, 10KW)
Magnifying glass
Hover image to zoom
$6,965.66 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
34100 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Size
B
Product Highlight: Color
Gray

Description

–
King's PKB-FM portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-FM the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life.

Features:
  • Simple Plug-In Design
  • High Mass Steel Fin Heat Exchanger
  • Built-in Thermostat (40-Degree -100-Degree F)
  • Adjustable Louvers
  • Top Spring-Loaded Retractable Carrying Handles
  • 4 Heavy-Duty, Scratch-Resistant Rubber Feet
  • Stackable Design
  • Assembled w/ 1/4" 20 Bolts For Extra Durability & Easy Serviceability
  • Durable 20-Gauge Steel Enclosure
  • Long Life Unit Bearing Motor
  • Patented Smart Limit Protection
  • Fan Only Switch
  • Non-Mercury Tip Over Switch
  • 6ft. SO Cord (plug not included - purchased separately)
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty

Specs

–
BTU Output:

34100

Voltage:

208V

Product Type:

Heater

Phase:

1

Kilowatts (KW):

10

Size:

B

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy