Apply to be a TradeMaster!
Main product image of 240V, 10kW PKB-Dt Ductable Portable Industrial Unit Heater 1-Ph (Gray)
Magnifying glass
Hover image to zoom

240V, 10kW PKB-Dt Ductable Portable Industrial Unit Heater 1-Ph (Gray)

SKU:
PKB2410-1-T-DT-FM
Rating:
(0)
Q&A:
(0)
240V, 10kW PKB-Dt Ductable Portable Industrial Unit Heater 1-Ph (Gray)
Magnifying glass
Hover image to zoom
$8,070.84 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Tue, Nov 24
Phase: 
1
BTU Output: 
34100
1710025600341004270051200

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
34100 Max BTUs
Product Highlight: Voltage
240v
Product Highlight: Wattage
10000 Watts
Product Highlight: Color
Gray

Description

–
King's PKB-DT ductable portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters can be ducted, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-DT the best solution for temporary large capacity heating applications.

  • Simple Plug-In Design
  • 12" Duct Transition Collar
  • High Mass Steel Fin Heat Exchanger
  • Built-in Thermostat (40°-100°F)
  • Top Spring-Loaded Retractable Carrying Handles
  • 4 Heavy-Duty Rubber Feet
  • Long Life Unit Bearing Motor
  • Fan Only Switch
  • Patented Smart Limit Protection
  • 6ft. SO Cord (plug not included - purchased separately)
  • Durable 20-Gauge Steel Enclosure
  • Non-Mercury Tip Over Switch
  • Proudly Made in the USA with U.S. & Global Materials
  • Optional DT-TENT-TRANSITION-12 Accessory Available For Tented Enclosures & Restaurants
  • 2-Year Limited Warranty

Specs

–
Phase:

1

Voltage:

240v

Wattage:

10000

Product Type:

Unit Heater

BTU Output:

34100

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy