Apply to be a TradeMaster!
Main product image of 6-in-1 Multi-Purpose Stripper, Crimper & Wire Cutter Electrician's Tool
Magnifying glass
Hover image to zoom

6-in-1 Multi-Purpose Stripper, Crimper & Wire Cutter Electrician's Tool

SKU:
1000-KLEIN
Rating:
(0)
Q&A:
(0)
6-in-1 Multi-Purpose Stripper, Crimper & Wire Cutter Electrician's Tool
Magnifying glass
Hover image to zoom
$31.46 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
This Multi Tool performs 6 different functions with the same tool. It gauges, cuts and strips wire, measures and shears machine screws and crimps insulated terminals and connectors. Use the threaded holes to easily measure the size of a machine screw and cut it if needed. The plastic-covered handles are cushioned for added comfort.

Features:
  • This cutting, stripping, and crimping tool cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire with built-in, knife-type wire cutter
  • Wire Stripper cleanly shears machine screws
  • Measures machine screw sizes and gauges wire sizes
  • Crimps insulated terminals and connectors
  • Made in USA
  • Plastic covered handles for comfort


Specifications:
  • Application: Cuts and Strips Wires
  • Special Features: Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers
  • Strips and Cuts: 8-22 AWG Solid; 10-26 AWG Stranded
  • Screw Shearing: 4-40, 6-32, 8-32, 10-24, 10-32
  • Crimping Capacity: 10-22 AWG
  • Overall Length: 7.75'' (19.7 cm)
  • Handle Color: Red
  • Weight: 7 oz (200 g)
  • UPC: 092644744006

Specs

–
Product Type:

Wire Crimper

Wire Cutter

Wire Stripper

Length (Inches):

7-3/4"

Gauge:

8

22

26

10

24

16

30

12

20

14

34

40

18

28

36

38

32

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy