Apply to be a TradeMaster!
Main product image of Multi-Purpose Electrician's Tool (8-22 AWG)
Magnifying glass
Hover image to zoom

Multi-Purpose Electrician's Tool (8-22 AWG)

SKU:
1001-KLEIN
Rating:
(0)
Q&A:
(0)
Multi-Purpose Electrician's Tool (8-22 AWG)
Magnifying glass
Hover image to zoom
$28.23 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
Multi-Purpose Electricians Tool 8-22 AWG

The Klein Tools Multipurpose Electrician's Tool cuts, crimps, and strips solid and stranded wire and shears bolts. This tool measures 8-1/2-Inch long and offers 2 cutting blades for convenience. The plastic-covered handles are cushioned for added comfort.

Features:
  • 2 wire cutters; one at tip, the other halfway back near stripping holes double the utility of this tool
  • Crimps 7 - 8mm insulated and non-insulated terminals, lugs and splices
  • Cleanly shears 4-40, 10-24, 10-32, 8-32 and 6-32 bolts
  • Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire
  • Pivot nut adjusts tension
  • Full-sized, plastic-covered cushioned handles
  • Overall length: 8.5-Inch
  • Crimping dies color-coded for easy identification


Specifications:
  • Application: Cuts and Strips 8-22 AWG Solid and 10-26 AWG Stranded Wire; Shears Bolts; Crimps 7-8 mm Terminals, Lugs and Splices
  • Strips and Cuts: 8-22 AWG Solid; 10-26 AWG Stranded
  • Screw Shearing: 4-40, 6-32, 8-32, 10-24, 10-32
  • Crimping Capacity: 10-22 AWG
  • Cutting Capacity: 8-22 AWG Solid; 10-26 AWG Stranded
  • Overall Length: 8.5'' (21.6 cm)
  • Handle Color: Red
  • Weight: 7.5 oz (213 g)

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Wire Crimper

Length (Inches):

8-1/2"

Gauge:

16

22

20

12

18

10

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy