Apply to be a TradeMaster!
Main product image of Crimping & Cutting Tool for Non-Insulated Terminals
Magnifying glass
Hover image to zoom

Crimping & Cutting Tool for Non-Insulated Terminals

SKU:
1006-KLEIN
Rating:
(0)
Q&A:
(0)
Crimping & Cutting Tool for Non-Insulated Terminals
Magnifying glass
Hover image to zoom
$41.65 each
In Stock
In Stock
Get 7 Mon, Nov 9

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Steel

Description

–
Klein Tools Crimping and Cutting Tool is designed for crimping non-insulated solderless terminals and connectors. Wire cutter in nose specially hardened for durability. Tapered nose allows you to work in confined spaces.

Product Features:
  • Crimper crimps non-insulated 10 to 22 AWG solderless terminals and connectors
  • Cutting and Crimping Tool has specially hardened wire cutter in nose
  • Tapered nose for working in confined spaces
  • Made with plastic-dipped, cushioned handles for comfort and forged steel for maximum durability
  • Made in USA
  • Hot-riveted joint for smooth action and no handle wobble


Specifications:
  • Application: Crimps Non-Insulated Solderless Terminals and Connectors
  • Special Features: Plastic-Dipped, Cushioned Handles
  • Material: Forged Steel
  • Jaw Material: Steel
  • Cutting Capacity: 10-22 AWG Non-Insulated Terminals
  • Crimping Capacity: 10-22 AWG Non-Insulated Terminals
  • Handle Color: Black
  • Handle Finish: Plastic-Dipped
  • Overall Length: 9.6'' (24.4 cm)
  • Weight: 13.6 oz (386 g)
  • UPC: 092644742064

Specs

–
Product Type:

Wire Cutter

Wire Crimper

Crimp Tool

Length (Inches):

9-3/5"

Gauge:

12

20

10

22

16

14

18

Material:

Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy