Apply to be a TradeMaster!
Main product image of Aviation Snips Set, (3 Pack), 120AVSKIT
Magnifying glass
Hover image to zoom

Aviation Snips Set, (3 Pack), 120AVSKIT

SKU:
120AVSKIT
Rating:
(0)
Q&A:
(0)
Aviation Snips Set, (3 Pack), 120AVSKIT
Magnifying glass
Hover image to zoom
$39.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Green, Red
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Steel

Description

–
Features:
  • Aviation Snips 3-Pack includes left cutting snips (Cat. No. 1200L), right cutting snips (Cat. No. 1201R) and straight cutting snips (Cat. No. 1202S)
  • Serrated blades of forged steel for superior strength and durability
  • Cuts 18-Gauge steel and 22-Gauge stainless steel
  • Self-open latch for fast, one-handed opening
  • Color-coded, contoured grips provide comfort during extended use

Specs

–
Color:

Yellow

Green

Red

Length (Inches):

10"

Type:

Cutting Tool

Product Type:

Snips

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy