Apply to be a TradeMaster!
Main product image of Straight Long Cut Aviation Snips
Magnifying glass
Hover image to zoom

Straight Long Cut Aviation Snips

SKU:
1302S
Rating:
(0)
Q&A:
(0)
Straight Long Cut Aviation Snips
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-1/2" Length

Description

–
Cut and trim sheet metal more efficiently with the Klein Tools long-nose, straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Aviation snips are color-coded and feature comfortable contoured grips.

Features:
  • Aviation Snips with 3-Inch blade length for expanded cutting options
  • Metal snips have serrated blades of forged steel for superior strength and durability
  • Cuts 24 gauge cold rolled steel and 28 gauge stainless steel
  • Spring-action lock allows opening of tool with one handed operation
  • Hardened handles for extra strength
  • Snips feature convenient hang-hole for easy storage
  • Conforms to ASME B107.500 performance standard


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Length (Inches):

14-1/2"

Blade Material:

Forged Steel

Product Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy