Apply to be a TradeMaster!
Main product image of Grip for High Strength Cables 0.37", 1613-40
Magnifying glass
Hover image to zoom

Grip for High Strength Cables 0.37", 1613-40

SKU:
1613-40
Rating:
(0)
Q&A:
(0)
Grip for High Strength Cables 0.37", 1613-40
Magnifying glass
Hover image to zoom
$263.07 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This Klein Tools 1613-40 Chicago Grip is designed for EHS, Messenger, and Guy Strand cable. The double V grooves provide four-point contact, which reduces chances of slipping and also provides proper alignment of wire and cable. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
  • Works with aircraft, EHS, messenger and guy strand cable
  • Designed for cable sizes from 0.12 to 0.37-Inch (3.05 to 9.40 mm) and has max safe load of 4500-Pound (2041 kg)
  • Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
  • For larger conductors, see our grips with round inside-jaw contour

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy