Apply to be a TradeMaster!
Main product image of 5-1/4" Electrician's Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom

5-1/4" Electrician's Scissors (Nickel-Plated)

SKU:
2100-5
Rating:
(0)
Q&A:
(0)
5-1/4" Electrician's Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom
$18.99 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Nickel Plated

Description

–
For heavy-duty cutting jobs, the Klein Tools 5-1/4-Inch Electrician Scissors are the ideal tool. Featuring a durable nickel-plated finish, these steel scissors resist corrosion for unhindered use.

Product Features:
  • Scissors are designed for telecom, electrical and heavy-duty use appliations
  • Electrician Snips built with strong, tough tempered steel with a nickel-plated finish that resists corrosion
  • Scraper and file on outside of both blades
  • Screw hinge permits adjustment
  • Made in USA


Product Specifications:
  • Special Features: Scraper, File
  • Application: Telecom, Electrical, Heavy-Duty Cutting
  • Material: Steel
  • Blade Length: 1.875'' (4.8 cm)
  • Blade Finish: Nickel-Plated
  • Cutting Length: 1.875'' (4.8 cm)
  • Overall Length: 5.25'' (13.3 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Scissors

Length (Inches):

5-1/4"

Material:

Steel

Finish:

Nickel Plated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy