Apply to be a TradeMaster!
Main product image of 5-1/4" Notched Electrician's Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom

5-1/4" Notched Electrician's Scissors (Nickel-Plated)

SKU:
2100-7
Rating:
(0)
Q&A:
(0)
5-1/4" Notched Electrician's Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom
$20.22 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Nickel Plated

Description

–
These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.

Product Features:
  • Scissors are designed for telecom, electrical and heavy-duty use applications
  • Electrician Snips cut 19 AWG and 23 AWG electrical communication wire, cable and cordage
  • Upper blade has notches to strip 19 AWG and 23 AWG wire
  • Strong, tempered steel construction with nickel-plated finish to resist corrosion
  • Made in USA
  • Scraper and file on outside of both blades
  • Serrated teeth allow for non-slip cutting action


Product Specifications:
  • Special Features: Scraper, File, Stripping Notches, Serrated Blade
  • Application: Telecom, Electrical, Heavy-Duty Cutting
  • Material: Steel
  • Blade Finish: Nickel-Plated
  • Handle Color: Silver
  • Cutting Length: 1.875'' (4.8 cm)
  • Overall Length: 5.25'' (13.3 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Scissors

Length (Inches):

5-1/4"

Material:

Steel

Finish:

Nickel Plated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy