Apply to be a TradeMaster!
Main product image of 7" Long Reach Cable Stripping Electrician Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom

7" Long Reach Cable Stripping Electrician Scissors (Nickel-Plated)

SKU:
2100CS
Rating:
(0)
Q&A:
(0)
7" Long Reach Cable Stripping Electrician Scissors (Nickel-Plated)
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–
The Klein Tools Long Reach Cable Stripping Electrician Scissors are designed for precision, durability, and versatility. Stainless steel blades cut cordage, plastic, cable, and wire effortlessly, while the integrated cable stripper ensures clean and accurate stripping of select data cables. Featuring an integrated cable cutter for maximum leverage, adjustable screw for consistent cuts, and a long reach design for tight spaces, these snips deliver superior performance and comfort for every task.

Features
  • Scissors with stainless steel blades effortlessly cut cordage, plastic, cable and wire with lasting durability
  • Safely strips various data cable with integrated data cable stripper
  • Serrated blade edges reduces slipping for clean cuts
  • Integrated cable cutter provides maximum leverage for effortless and clean cuts
  • Ambidextrous, molded grip enhances comfort and control
  • Long reach design features extended blades to easily access tight spaces and hard-to-reach areas.

Specs

–
Length (Inches):

7"

Product Type:

Scissors

Material:

Steel

Size:

7"

Application:

Tools

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy