Apply to be a TradeMaster!
Main product image of Large Broad Blade Utility Shear
Magnifying glass
Hover image to zoom

Large Broad Blade Utility Shear

SKU:
22002
Rating:
(0)
Q&A:
(0)
Large Broad Blade Utility Shear
Magnifying glass
Hover image to zoom
$49.85 each
In Stock
In Stock
Get 58 Thu, Nov 19 - Fri, Nov 20

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Material
Forged Steel

Description

–
This Klein Tools Broad Blade Utility Shear is designed to cut a wide range of materials, anything from rubber to metal. It features an extended handle that provides comfort and cutting leverage. One blade is also serrated for non-slip cutting action.

Features:
  • Cuts rubber, cables, light metal, wire metal screens, cordage, plastics and rope
  • Broad, short jaws provide powerful cutting action
  • Extended handle provides comfort and cutting leverage
  • One blade is serrated for non-slip cutting
  • 2-Inch (51 mm) cut length
  • Nickel chrome plating resists corrosion and rusting


Specifications:
  • Special Features: Extended Handles, Serrated Blade, Broad Short Jaws
  • Application: Cuts Light Metal, Rubber, Cable, Wire Metal Screens, Cordage, Plastic, Ropes
  • Material: Forged Steel
  • Cutting Length: 2'' (5.1 cm)
  • Overall Length: 8.5'' (21.6 cm)
  • Weight: 8.8 oz (249 g)

Specs

–
Product Type:

Shear

Wire Cutter

Length (Inches):

8-1/2"

Material:

Forged Steel

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy