Apply to be a TradeMaster!
Main product image of 11-1/4" High-Leverage Utility Shear, Forged Steel Blades
Magnifying glass
Hover image to zoom

11-1/4" High-Leverage Utility Shear, Forged Steel Blades

SKU:
23011
Rating:
(0)
Q&A:
(0)
11-1/4" High-Leverage Utility Shear, Forged Steel Blades
Magnifying glass
Hover image to zoom
$84.62 each
In Stock
In Stock
Get 6 Thu, Nov 12 - Fri, Nov 13

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Metal, Dipped
Product Highlight: Finish
Nickel-chrome plating

Description

–
This item is a 11-1/4" High-Leverage Utility Shear, Forged Steel Blades manufactured by Klein Tools.
The Klein Tools Cat. No. 23011 Scissors are 11-1/4-Inch Bent Trimmers designed to cut felt lining, cord, rubber, fabric and other materials. They are crafted from metal for endurance and have nickel-chrome plating that resists rusting and corrosion. Their extended handle provides more comfort and cutting leverage.

Features:
  • Scissors cut fiberglass, felt lining, muslin, cord, rubber, abrasive materials, and multiple layers of fabric
  • Extended handle on bent trimmers provides comfort and cutting leverage
  • Durable cross section of blades for easy cutting of heavy belting and adjustable bolt for tension control
  • Nickel chrome plating resists corrosion and rusting
  • Made in USA
  • Forged steel shear for a wide variety of cutting needs
  • 4.75-Inch (121 mm) cut length

Specs

–
Product Type:

Scissors

Color:

Yellow

Material:

Metal

Dipped

Finish:

Nickel-chrome plating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy