Apply to be a TradeMaster!
Main product image of Tie Wire Reel (Lightweight Aluminum)
Magnifying glass
Hover image to zoom

Tie Wire Reel (Lightweight Aluminum)

SKU:
27400
Rating:
(0)
Q&A:
(0)
Tie Wire Reel (Lightweight Aluminum)
Magnifying glass
Hover image to zoom
$77.66 each
In Stock
In Stock
Get 14 Fri, Oct 9 - Mon, Oct 12

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Save time and keep your tie wire organized with the Klein Tools tie wire reel. This reel is made of lightweight aluminum and can be used either left- or right-handed.

Product Features
  • Load 12-18 gauge wire easily
  • Rugged, lightweight reel is smooth aluminum alloy with wear parts made of steel
  • Feeds pre-coiled wire smoothly, easily, and quickly to save time and reduce wasted wire
  • Designed for left- or right-hand use and has a large, comfortable rewind knob
  • Made in USA


Product Specifications
  • Overall Width: 2.781'' (7.1 cm)
  • Dimensions: 6-1/4'' (15.9 cm) Diameter x 2-25/32'' (7.1 cm) Width
  • Weight: 2.4 lb (1.1 kg)

Specs

–
Product Type:

Wire Reel

Material:

Aluminum

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy