Apply to be a TradeMaster!
Main product image of 288W Power Supply, Fast Charger 120V
Magnifying glass
Hover image to zoom
288W Power Supply, Fast Charger 120V
Magnifying glass
Hover image to zoom
29035 has been discontinued
Discontinued November 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
288 Watts
Product Highlight: Voltage
120v

Description

–
Klein Tools Fast Charger is a 288W power supply with APP Output Connector. This cord quickly charges the Klein Tools 1500W Portable Portable Power Station (Cat. No. KTB1000) to 80-Percent in 3 hours (288W). The charger has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W) when paired with the Wall/Mobile Charger (Cat. No. 29210).

Product Features
  • 288W Power Supply with APP® Output Connector
  • Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000)
  • Fast Charges the KTB1000 to 80-Percent in only 2.5 hours when paired with the 120W Mobile Charger (Cat. No. 29210)
  • Power supply charges the KTB1000 to 80-Percent in 3 hours
  • 120V AC - APP® connectors
  • 7.8-Foot long cord provides convenient charging
  • Estimated charge times are approximate
  • Anderson Powerpole® is a registered trademark of Anderson Power Products, Inc.


Product Specifications:
  • Type: Replacement Part
  • Application: Power Supply
  • Special Features: Fast Charge KTB1000 to 80% in 3 hr or in 2.5 hr with the AC Wall/Mobile Charger (Cat. No. 29210)
  • Input Port: 120 VAC
  • Output Port: 5V (Output)
  • Material: PC
  • For Use With: KTB1000 Portable Power Station

Specs

–
Product Type:

Power Supply

Wattage:

288

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need