Apply to be a TradeMaster!
Main product image of Barrel Adapter, 12V Auto to 8mm
Magnifying glass
Hover image to zoom
Barrel Adapter, 12V Auto to 8mm
Magnifying glass
Hover image to zoom
29209 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Klein Tools 12V Auto to 8mm Barrel adapter supplies power by simply plugging the 12V Auto Connector into a car outlet and the 8MM barrel end into your device. This cord is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB1000, KTB500). This adapter enables convenient charging of your KTB500 or KTB1000 power stations from your vehicle.

Product Features
  • Power Adapter 12V Auto to 8mm
  • Charge your power station conveniently from your vehicle
  • Compatible with the Klein Tools Portable Power Stations (Cat. Nos. KTB1000, KTB500)
  • 5-Foot long cord provides convenient charging
  • Supplies power by simply plugging into your device


Product Specifications:
  • Type: Replacement Part
  • Application: Power Supply
  • Special Features: Charge KTB500 and KTB1000 Power Stations from Vehicle
  • Input Port: 12V Auto
  • Output Port: 8mm Barrel
  • Output Current: 10A
  • Output Voltage: 12V
  • Overall Length: 5' (1.5 m)
  • Overall Height: 0.8'" (2 cm)
  • Overall Width: 0.8'" (2 cm)
  • Material: PVC
  • For Use With: KTB1000 and KTB500 Portable Power Stations

Specs

–
Product Type:

Power Supply

Adapter

Voltage:

12v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need