Apply to be a TradeMaster!
Main product image of Power Supply Mobile Charger with 120W
Magnifying glass
Hover image to zoom
Power Supply Mobile Charger with 120W
Magnifying glass
Hover image to zoom
29210 has been discontinued
Discontinued November 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
120 Watts

Description

–
Klein Tools Mobile Charger supplies power by simply plugging the AC adapter into the wall outlet and the 8mm DC end into your device. This cord is compatible with Klein Tools 1500W Portable Power Station (Cat. No. KTB1000) and can fit neatly in the top storage compartment to stay mobile with the power station. When combined with the 288W Fast Charger (Cat. No. 29035) it has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W).

Product Features
  • Mobile Charger with 120W Power Supply
  • Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000)
  • Fits neatly in the top storage compartment to easily travel with the KTB1000
  • Charges the KTB1000 to 80-Percent in only 2.5 hours when paired with the Fast Charger (Cat. No. 29035); estimated charge time is approximate
  • 120 VAC to 8mm Barrel connectors
  • 10-Foot long cord provides convenient charging
  • AC adapter plugs into the wall outlet


Product Specifications:
  • Type: Replacement Part
  • Application: Power Supply
  • Special Features: Charge KTB1000 to 80% in 7.5 hr or in 2.5 hr when Paired with Fast Charger (Cat. No.29035); Fits in Top Compartment of KTB1000
  • Input Port: 120 VAC
  • Output Port: 8mm Barrel
  • Overall Length: 10' (3 m)
  • Overall Height: 1.4'' (3.5 cm)
  • Overall Width: 2.8'' (7 cm)
  • Material: PC
  • For Use With: KTB1000 Portable Power Station

Specs

–
Product Type:

Power Supply

Wattage:

120

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need