Apply to be a TradeMaster!
Main product image of Ratcheting Crimper Set, 10-22 AWG, Terminals
Magnifying glass
Hover image to zoom

Ratcheting Crimper Set, 10-22 AWG, Terminals

SKU:
3000CRKIT
Rating:
(0)
Q&A:
(0)
Ratcheting Crimper Set, 10-22 AWG, Terminals
Magnifying glass
Hover image to zoom
$58.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10-3/5" Length

Description

–
The full-cycle Ratcheting Crimper Set crimps 10-22 AWG insulated, non-insulated, heat shrink and ferrule wire terminals. Set comes with ratcheting crimper tool, four interchangeable crimping dies and carrying case. Each crimping die features multiple crimping cavities that are specially designed for each terminal type.

Features:
  • Ratchet crimping tool crimps insulated, non-insulated, heat shrink and ferrule terminals onto 10-22 AWG stranded copper wire
  • Adjustable compound action design puts more crimping power into each squeeze
  • Four interchangeable dies with multiple cavities are specially designed for each terminal type for 10-22 AWG terminals
  • Hard plastic carrying case keeps tool and crimping dies organized and safe from damage
  • Built-in ratchet ensures full-cycle crimping for a uniform crimp every time
  • Dial adjusts the amount of force applied to the crimp
  • Dual-material molded grips provide added comfort

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Product Type:

Wire Crimper

Capacity:

10-22 AWG

Material:

Steel

Length (Inches):

10-3/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy