Apply to be a TradeMaster!
Main product image of Ratcheting Heat Shrink Crimper, 10-22 AWG -Terminal
Magnifying glass
Hover image to zoom

Ratcheting Heat Shrink Crimper, 10-22 AWG -Terminal

SKU:
3007CR
Rating:
(0)
Q&A:
(0)
Ratcheting Heat Shrink Crimper, 10-22 AWG -Terminal
Magnifying glass
Hover image to zoom
$34.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9" Length

Description

–

The full-cycle Ratcheting Crimper crimps 10-22 AWG heat shrink wire terminals. This tool features three crimping cavities in one tool with color-coded wire markings for three size ranges of heat shrink terminals. Crimper design provides low effort to crimp while maintaining a high terminal pull-off force. Built-in ratchet ensures full-cycle crimping for a uniform crimp every time.


Features:

  • Crimping tool crimps heat shrink terminals onto 10-22 AWG stranded copper wire
  • Adjustable compound action design puts more crimping power into each squeeze
  • Three crimping cavities in one tool: 22-16 AWG (Red), 16-14 AWG (Blue) and 12-10 AWG (Yellow) terminals
  • Built-in ratchet ensures full-cycle crimping for a uniform crimp every time
  • Unique cavity design provides consistent crimp from either side of the tool
  • Dial adjusts the amount of force applied to the crimp
  • Dual-material molded grips provide added comfort


Safety Warning:

  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Capacity:

10-22 AWG

Product Type:

Wire Crimper

Material:

Steel

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy