Shop Resideo Sale
Main product image of 2-3/4" Bi-Metal Hole Saw, 31023
Magnifying glass
Hover image to zoom

2-3/4" Bi-Metal Hole Saw, 31023

SKU:
31023
Rating:
(0)
Q&A:
(0)
2-3/4" Bi-Metal Hole Saw, 31023
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal

Description

–

Bi-Metal Hole Saw cuts precise 2-3/4-Inch holes in steel, drywall, wood, and plastic. Durable blades deliver fastest, most consistent performance with heavy-duty 5 mil back plates for durability. Unique access slots enable easy waste removal. Compatible with quick release and traditional threaded arbors.

  • Cuts precise 2-3/4-Inch holes in stainless steel, mild steel, drywall, ceiling tile, laminates, wood, and plastic
  • Bi-metal construction optimized for cutting steel with fastest, most consistent and longest lasting performance
  • Unique pattern of access slots provides optimal clearance and leverage for easy waste plug removal
  • Heavy duty construction with thicker 5 mil back plates designed to withstand abuse and deliver superior durability
  • Compatible with Klein Tools quick release arbor and traditional threaded arbors for enhanced versatility

Specs

–
Product Type:

Saw

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy