Apply to be a TradeMaster!
Main product image of Fixed-Blade Rasping Jab Saw
Magnifying glass
Hover image to zoom
Fixed-Blade Rasping Jab Saw
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 11 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Fixed Blade Rasping Jab Saw is a versatile tool designed to cut drywall, wallboard, plywood, and plastic with precision. Triple ground teeth enable efficient push and pull cutting, while the ergonomic handle ensures comfort and a firm grip. Integrated rasping holes allow quick material removal, and the durable sheath offers safe storage. Built with a hardened steel blade and robust handle, it delivers reliable performance and durability for tough tasks.

  • Fixed blade jab saw cuts through drywall, wallboard, plywood, and plastic
  • Rasping holes for quick material removal, allowing enlargement of holes and smoothing of edges with ease
  • Sturdy sheath protects other tools, ensures safe transport and storage, and securely locks the blade into the sheath for added safety
  • Wide, cushioned handle base provides surface for palming or punching through drywall, enhancing efficiency and reducing strain
  • Triple ground teeth for cutting in both push and pull directions, delivering faster and cleaner cuts

Specs

–
Blade Length:

6-1/2"

Teeth per Inch:

8

Product Type:

Saw

Blade Material:

Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy