Apply to be a TradeMaster!
Main product image of 4-Piece Carbide Hole Cutter Kit
Magnifying glass
Hover image to zoom

4-Piece Carbide Hole Cutter Kit

SKU:
31872
Rating:
(1)
Q&A:
(0)
4-Piece Carbide Hole Cutter Kit
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 3 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This 4-piece Carbide-Tipped Hole Cutter kit cuts quick, precise holes in a variety of materials. Set includes three commonly used sizes plus an extra pilot bit. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.

Product Features
  • Heavy duty, durable carbide hole cutters for long life
  • Hole Cutters cut quick precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick
  • Split point pilot drill bit prevents bit walking
  • Set contains: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch plus one extra pilot bit
  • Integrated flange prevents the operator from drilling beyond the sheet metal
  • Conduit and pipe sizes: 1/2-Inch (1.3 cm) to 1-Inch (2.5 cm)
  • All components are packed in a rust-proof, molded plastic carrying case


Product Specifications:
  • Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
  • Included: Sizes: 7/8'' (2.2 cm), 1-1/8'' (2.9 cm), 1-3/8'' (3.5 cm), Extra Pilot Bit, Case
  • Weight: .5 lb (0.7 kg)

Specs

–
Product Type:

Hole Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PRODUCT,

This is a great hole cutter set. I have had several hole saw kits but this one outshines all the rest. I've only used a couple times so far but its QUALITY. May buy a set to have at home. Very pleased, the spring to slug out is a great addition. no more taking apart or prying out with screwdriver to cut another hole.
Heatcoolguy
Stanfield, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy