Apply to be a TradeMaster!
Main product image of Hole Cutter Kit, Master Electrician Hole Cutter, 8-Piece, 31873
Magnifying glass
Hover image to zoom

Hole Cutter Kit, Master Electrician Hole Cutter, 8-Piece, 31873

SKU:
31873
Rating:
(0)
Q&A:
(0)
Hole Cutter Kit, Master Electrician Hole Cutter, 8-Piece, 31873
Magnifying glass
Hover image to zoom
$413.88 each
In Stock
In Stock
Get 15 Tue, Oct 20 - Wed, Oct 21

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This hole cutter kit cuts quick, precise holes in a variety of materials. Includes six commonly used size plus two extra pilot bits. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
  • Heavy duty, durable carbide hole cutters for long life
  • Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick
  • Set contains: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch, two extra pilot bits
  • Split point pilot drill bit prevents bit walking
  • Integrated flange prevents the operator from drilling beyond the sheet metal
  • Conduit and pipe sizes: 1/2-Inch (1.3 cm) to 2-Inch (5.1 cm)
  • All components are packed in a rust-proof, molded plastic carrying case

Specs

–
Product Type:

Hole Saws

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy