Apply to be a TradeMaster!
Main product image of 1/4" Slotted Screw-Holding Screwdriver
Magnifying glass
Hover image to zoom

1/4" Slotted Screw-Holding Screwdriver

SKU:
32215-KLEIN
Rating:
(1)
Q&A:
(0)
1/4" Slotted Screw-Holding Screwdriver
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
11-1/4" Length

Description

–
Gripping Screwdriver Cushion-Grip 7''

This Slotted Screwholding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The cushion-grip handle provides both strong torque and a comfortable grip.

Features
  • Precision-machine blade provides great fit
  • Cushion-Grip handle provides superior torque and comfort
  • Non-slip grip
  • 1/4-Inch tip size
  • Screw-holding design holds screws at the tip of the driver for precise placement in confined, hard-to-reach places


Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 1/4'' (6.4 mm)
  • Shank Type: Round
  • Shank Length: 7'' (17.8 cm)
  • Insulated: No
  • Handle Material: Cushion Grip
  • Handle Color: Black and Yellow
  • Overall Length: 11.25'' (28.6 cm)
  • Weight: 5.1 oz (145 g)

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Bit Type:

Cabinet Tip

Length (Inches):

11-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Klein Quality

Great tool.
TB
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy