Apply to be a TradeMaster!
Main product image of 8 Piece Drill Tap Tool Kit
Magnifying glass
Hover image to zoom

8 Piece Drill Tap Tool Kit

SKU:
32217
Rating:
(0)
Q&A:
(0)
8 Piece Drill Tap Tool Kit
Magnifying glass
Hover image to zoom
$61.58 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
High Speed Steel

Description

–
Drill Tap Tool Kit, 8-Piece

This convenient kit comes with 8 commonly used tap tools. For aluminum, brass, copper, plastic and mild steel. Klein provides two each of the smallest sizes for a total of 8 taps. Each works easily with the quick connect in power tools. Includes a carrying case to keep your taps in one place for immediate access.

Features
  • Drill, tap and deburr in one easy step
  • For aluminum, brass, copper, plastic and mild steel
  • Designed for use on up to 10 gauge metal
  • 1/4-Inch hex for easier application with quick connect
  • High speed steel for added durability
  • 6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20 tap sizes
  • Includes a carrying case


Specifications:
  • Application: For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
  • Special Features: Drill, Tap and Deburr in One Step
  • Tap Sizes: 6-32 (2), 8-32 (2), 10-24, 10-32, 12-24, 1/4-20
  • Material: High Speed Steel
  • Overall Length: 4'' (10.2 cm)
  • Weight: 1.5 lb (0.7 kg)

Specs

–
Product Type:

Tool Kit

Length (Inches):

4"

Material:

High Speed Steel

Application:

Aluminum

Copper

Plastic

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy