Apply to be a TradeMaster!
Main product image of 8-in-1 Insulated Interchangeable Screwdriver Set
Magnifying glass
Hover image to zoom

8-in-1 Insulated Interchangeable Screwdriver Set

SKU:
32288
Rating:
(1)
Q&A:
(0)
8-in-1 Insulated Interchangeable Screwdriver Set
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6mm, 5mm
Product Highlight: Bit Type
Phillips #2, Square #2, Slotted, Phillips #1, Square #1
Product Highlight: Length (Inches)
8-1/4" Length
Product Highlight: Material
Steel

Description

–
Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. The set of five Phillips, Square and Slotted slim-tip blades come in a protective roll pouch, making this the perfect set for your tool bag.

Product Features
  • Interchangeable Insulated Screwdriver Set with an insulated handle, 5 interchangeable insulated blades, and a carrying pouch
  • Screwdriver Set includes tip sizes: two #2 Phillips, two 1/4-Inch Slotted, one #1 Phillips, one #1 Square, one #2 Square, and one 3/16-Inch Slotted
  • Securely and easily release the blade with a quick twist of the lock collar
  • Interchangeable blades with a slim-tip to fit tight terminal blocks
  • Handle and blade have a 1000-Volt insulation rating and meets or exceeds ASTM F1505 standard for insulation
  • A layer of orange impact and flame resistant insulation protects from electric shock
  • Cushion-Grip™ handles for greater torque and comfort
  • Double-ended blades have a 3.5-Inch shaft length, single-ended blades have 5.75-Inch shaft length
  • Durable, carrying roll pouch keeps the set organized and protected


Product Specifications
  • Application: Work Near Energized Sources
  • Special Features: Cushion-grip Handle
  • Included: Pouch, Handle, #2PH Single-End Blade, 1/4''SL (6 mm) Single-End Blade, #1SQ / #2SQ Double-End Blade, #1PH / 3/16''SL (5 mm) Double-End Blade, and #2PH / 1/4''SL (6 mm) Double-End Blade
  • Magnetic: No
  • Insulated: Yes
  • Shank Length: Double-End: 3.5'' (8.9 cm); Single-End: 5.75'' (14.6 cm)
  • Material: Induction Hardened Steel
  • Handle Material: Rubber, High-Dielectric Plastic
  • Handle Color: Black/Orange
  • Handle Length: 4.7'' (11.9 cm)
  • Handle Diameter: 1.25'' (3.2 cm)
  • Overall Length: 8.25'' (21.0 cm)
  • Overall Height: 1.75'' (4.4 cm)
  • Overall Width: 4.25'' (10.8 cm)
  • Number of Pieces:7
  • Type: Insulated, Interchangeable Blade
  • Standard: Meets or Exceeds ASTM F1505
  • Weight: 14.7 oz (417 g)

Specs

–
Product Type:

Screwdriver Set

Length (Inches):

8-1/4"

Shank Length:

5-3/4"

3-1/2"

Application:

Electronics

Size:

6mm

5mm

Bit Type:

Phillips #2

Square #2

Slotted

Phillips #1

Square #1

Material:

Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Used in our Maintenance dept
Dave
Waynesboro, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy