Apply to be a TradeMaster!
Main product image of Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4"
Magnifying glass
Hover image to zoom

Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4"

SKU:
32293
Rating:
(0)
Q&A:
(0)
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4"
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #2 Phillips- to the 1/4-Inch Slotted-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.

Product Features

  • Insulated Screwdriver Flip-Blade has a #2 Phillips end and a 1/4-Inch Slotted end
  • Securely and easily release the blade with a quick twist of the lock collar
  • Interchangeable blades with a slim-tip to fit tight terminal blocks
  • Handle and blade have a 1000-Volt insulation rating
  • A layer of orange impact and flame resistant insulation protects from electric shock
  • Meets or exceeds ASTM F1505 standards for insulation
  • Cushion-Grip handles for greater torque and comfort
  • Double-ended blades have a 3.5-Inch shaft length out of handle

Product Warnings
  • Do NOT use screwdrivers to pry or chisel
  • Always inspect your tools before use, destroy tool if insulation becomes damaged in any way
  • Always adhere to local and national safety codes; use personal protective equipment to prevent shock and arc blast injury where hazardous live conductors are exposed
  • Always adhere to local and national safety codes; use personal protective equipment to prevent shock and arc blast injury where hazardous live conductors are exposed

Specs

–
Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy