Apply to be a TradeMaster!
Main product image of 14-in-1 Multi-Bit Adjustable-Length Screwdriver
Magnifying glass
Hover image to zoom

14-in-1 Multi-Bit Adjustable-Length Screwdriver

SKU:
32303
Rating:
(3)
Q&A:
(0)
14-in-1 Multi-Bit Adjustable-Length Screwdriver
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 1 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Stainless Steel

Description

–
Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip™ handle provides outstanding comfort and control.

Product Features:
  • Multi-bit screwdriver includes 13 different screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
  • Adjust the length of the blade for easier access
  • Impact rated blade can be removed for use as an impact driver attachment
  • Stainless steel bit holder contains powerful Rare-Earth magnet for securing bits and fasteners
  • Cushion-Grip™ handle for maximum comfort
  • Rare-Earth magnets for securing bits and fasteners


Product Specifications:
  • Application: Fastening; Impact Driving
  • Special Features: Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
  • Nut Driver Sizes: 1/4''
  • Phillips Bits: #0, #1, #2, #3
  • Slotted Bits: 3/16'' (4.8 mm), 1/4'' (6.4 mm)
  • Square Bits: #1, #2
  • Combo Bits: #2
  • TORX® Bits: T10, T15, T20, T25
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Shank Length: 1'' to 4'' (2.5 to 10.1 cm)
  • Material: Stainless Steel Barrel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Plastic
  • Handle Color: Black/Yellow
  • Handle Length: 5.13'' (13.0 cm)
  • Overall Length: 9.73'' (24.7 cm)
  • Overall Height: 1.42'' (3.6 cm)
  • Overall Width: 1.42'' (3.6 cm)
  • Number of Pieces: 1
  • Type: Magnetic Multi-Bit Screwdriver
  • Weight: 8.8 oz (249 g)

Specs

–
Product Type:

Screwdriver

Nut Driver

Size:

1/4"

Shank Length:

1"

4"

Bit Type:

Torx T20

Phillips #2

Phillips #3

Phillips #0

Square #2

Square #1

Torx T10

Torx T25

Phillips #1

Slotted

Torx T15

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Love this screwdriver!

This screwdriver is so neat and I'll be buying more!
Brooke
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So very handy and well crafted.

The first tool I grab.
Slow At The Remodel
Rural Le Sueur, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works as advertized-good multi tool.
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy