Apply to be a TradeMaster!
Main product image of 6-in-1 Insulated Auto-Lock Screwdriver
Magnifying glass
Hover image to zoom

6-in-1 Insulated Auto-Lock Screwdriver

SKU:
32306INS
Rating:
(1)
Q&A:
(0)
6-in-1 Insulated Auto-Lock Screwdriver
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Bit Type
Square #2, Slotted, Square #1, Phillips #2, Phillips #1
Product Highlight: Material
Rubber, Plastic, Steel
Product Highlight: Finish
Matte Black Steel
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
Klein Tools 6-in-1 Insulated Multi-Bit Screwdriver features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes six insulated bits with in-handle storage and a Cushion-Grip handle to provide superior torque and comfort for electrical applications requiring safety and precision.

  • 6-in-1 Insulated Multi-Bit Screwdriver includes Phillips, slotted, and square tips for versatile electrical applications
  • 1000V insulation rating on handle and bits meets or exceeds ASTM F1505 standard for electrical safety
  • Orange impact and flame-resistant insulation layer protects from energized sources during electrical work
  • Auto-locking collar automatically secures bits by pushing in, slide forward to release for quick changes
  • Slim tip geometry machined for superior access into tight terminal blocks and confined electrical spaces

Specs

–
Material:

Rubber

Plastic

Steel

Bit Type:

Square #2

Slotted

Square #1

Phillips #2

Phillips #1

Size:

1/4"

3/16"

Finish:

Matte Black Steel

Product Type:

Screwdriver

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best single screwdriver

If you ever needed, one screwdriver to have this is the one. It covers all the bases I highly recommended.
Sparky
Los Angeles
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy