Apply to be a TradeMaster!
Main product image of 27-in-1 Multi-Bit Magnetic Tamperproof Screwdriver
Magnifying glass
Hover image to zoom

27-in-1 Multi-Bit Magnetic Tamperproof Screwdriver

SKU:
32307
Rating:
(0)
Q&A:
(0)
27-in-1 Multi-Bit Magnetic Tamperproof Screwdriver
Magnifying glass
Hover image to zoom
$28.17 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
The 27-in-1 Tamperproof Screwdriver offers 26 specialty bits conveniently stored right in the handle and an integrated 1/4" nut driver. Powerful Rare-Earth magnets in the barrel secure the bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip handles with spin caps for outstanding comfort and control.

Specifications:
  • Special Features: On-Board Storage of Specialty Tamperproof Bits, Magnetic
  • Nut Driver Sizes: 1/4"
  • Hex Bits: Tamperproof: 3/32", 7/64", 1/8", 9/64", 5/32" (4 mm), 3/16", 2 mm, 2.5 mm, 5 mm, 3 mm
  • TORX Bits: Tamperproof: T7, T8, T10, T15, T20, T25, T27, T30, T40
  • Other Bits: TORQ-SET: TS6, TS8, TS10; Tamperproof Spanner: SP4, SP6, SP8, SP10
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Shank Length: 3.38" (8.6 cm)
  • Material: Stainless Steel Barrel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Plastic
  • Handle Color: Black/Yellow
  • Handle Length: 5.0" (12.7 cm)
  • Number of Pieces: 1
  • Weight: 8.8 oz (249 g)

Specs

–
Product Type:

Screwdriver

Shaft Length:

3-3/8"

Size:

3/32"

3/16"

1/4"

5/16"

7/64"

1/8"

9/64"

5/32"

3/8"

2mm

5mm

2.5mm

3mm

Length (Inches):

8-1/2"

Bit Type:

Hex

Nut Driver

Torx T7

Torx T8

Torx T10

Torx T15

Torx T20

Torx T25

Torx T27

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy