Apply to be a TradeMaster!
Main product image of 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver
Magnifying glass
Hover image to zoom

8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver

SKU:
32308
Rating:
(0)
Q&A:
(0)
8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4", 3/16"
Product Highlight: Bit Type
Slotted, Phillips #2, Square #2, Phillips #3, Square #1, Phillips #1
Product Highlight: Material
Stainless Steel

Description

Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip™ handle provides outstanding comfort and control.

Product Features:
  • Multi-bit stubby screwdriver includes 7 different screwdriver bits and a 1/4-Inch nut driver
  • Compact driver reaches easily into tight spots
  • Industrial-strength bits that are conveniently housed in the handle
  • Adjust the length of the blade for easier access
  • Impact rated blade can be removed for use as an impact driver attachment
  • Stainless steel bit holder contains powerful Rare-Earth magnets for securing bits and fasteners
  • Cushion-Grip™ handle for maximum comfort


Product Specifications:
  • Application: Fastening; Impact Driving
  • Special Features: Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
  • Nut Driver Sizes: 1/4''
  • Phillips Bits: #1, #2, #3
  • Slotted Bits: 3/16'' (4.8 mm), 1/4'' (6.4 mm)
  • Square Bits: #1, #2
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Shank Length: 1'' to 2.75'' (2.5 to 7 cm)
  • Material: Stainless Steel Barrel
  • Insulated: No
  • Handle Type:
  • Cushion Grip
  • Handle Material: Plastic
  • Handle Color: Black/ Yellow
  • Handle Length: 2.5'' (6.4 cm)
  • Overall Length: 4.81'' (12.2 cm)
  • Overall Height: 1.42'' (3.6 cm)
  • Overall Width: 1.42'' (3.6 cm)
  • Number of Pieces: 1
  • Type: Multi-Bit Magnetic Screwdriver
  • Weight: 4.8 oz (136 g)

Specs

Product Type:

Screwdriver

Nut Driver

Shank Length:

1"

2-3/4"

Size:

1/4"

3/16"

Bit Type:

Slotted

Phillips #2

Square #2

Phillips #3

Square #1

Phillips #1

Material:

Stainless Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy