Apply to be a TradeMaster!
Main product image of 10-in-1 Impact-Rated Stubby Driver Set with Flip Socket
Magnifying glass
Hover image to zoom

10-in-1 Impact-Rated Stubby Driver Set with Flip Socket

SKU:
32308F
Rating:
(0)
Q&A:
(0)
10-in-1 Impact-Rated Stubby Driver Set with Flip Socket
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16"
Product Highlight: Bit Type
Square #1, Nut Driver, Philips #2, Philips #1, Slotted, Philips #3, Square #2
Product Highlight: Length (Inches)
5" Length

Description

–
Klein's 10-in-1 Impact Stubby Screwdriver Set is small to allow easy access to tight work spaces. Cushion-Grip handles provide greater torque and comfort. Includes a multi-purpose flip socket, 7 different screwdriver bits conveniently housed in handle, and a 1/4-Inch quick-connect for use in an impact driver or screwdriver handle.

Features:
  • Impact Screwdriver includes 1/4-Inch and 5/16-Inch hex flip socket sizes (Part Num. 32766) with 7 driver bits conveniently housed onboard
  • Compact stubby driver reaches easily into tight spots
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • Screwdriver bit sizes include #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square
  • Impact rated shaft, bits, and sockets for heavy-duty applications
  • Detachable socket allows for easy removal of metal shavings from magnet
  • 1/4-Inch Quick-Connect for use in impact driver or handle
  • Shallow socket depth optimized for hex head fasteners


Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Bit Type:

Square #1

Nut Driver

Philips #2

Philips #1

Slotted

Philips #3

Square #2

Size:

3/16"

1/4"

5/16"

Product Type:

Screwdriver

Nut Driver

Shaft Length:

2/-3/4"

1"

Features:

Cushioned Grips

Magnetic

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy