Shop Resideo Sale
Main product image of 10-in-2 Insulated Auto-Lock Screwdriver Set, 32310INS
Magnifying glass
Hover image to zoom

10-in-2 Insulated Auto-Lock Screwdriver Set, 32310INS

SKU:
32310INS
Rating:
(0)
Q&A:
(0)
10-in-2 Insulated Auto-Lock Screwdriver Set, 32310INS
Magnifying glass
Hover image to zoom
$59.98 each
In Stock
In Stock
Get 6 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Hardened Steel, Plastic

Description

–

Klein Tools 10-in-2 Insulated Multi-Bit and Multi-Bit Precision Screwdriver Set features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes ten insulated bits with in-handle storage and a Cushion-Grip handle to provide superior torque and comfort for electrical applications requiring safety and precision.

  • 10-in-2 Insulated Multi-Bit and Multi-Bit Precision Screwdriver Set includes Phillips, slotted, and square tips for versatile electrical applications
  • 1000V insulation rating on handle and bits meets or exceeds ASTM F1505 standard for electrical safety
  • Orange impact and flame-resistant insulation layer protects from energized sources during electrical work
  • Auto-locking collar automatically secures bits with push action, slide forward to release for quick changes
  • Slim-tip geometry machined for superior access into tight terminal blocks and confined spaces
  • Cushion-Grip handle delivers greater torque and comfort

Specs

–
Material:

Hardened Steel

Plastic

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy