Apply to be a TradeMaster!
Main product image of 13-in-1 Ratcheting Impact Rated Screwdriver
Magnifying glass
Hover image to zoom

13-in-1 Ratcheting Impact Rated Screwdriver

SKU:
32313HD
Rating:
(0)
Q&A:
(0)
13-in-1 Ratcheting Impact Rated Screwdriver
Magnifying glass
Hover image to zoom
$27.66 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Material
Steel

Description

–
The Klein Tools 13-in-1 Ratcheting Impact Rated Screwdriver conveniently stores six double-ended pro-flex bits onboard. Ratcheting feature has three settings, forward, fixed and reverse for easier driving. This screwdriver features industrial-strength bits as well as Cushion-Grip handle for outstanding comfort and control.

Product Features
  • 13-in-1 Ratcheting Impact Rated Screwdriver includes twelve bit tips plus a 1/4-Inch nut driver
  • Forward, fixed and reverse ratchet positions for faster and easier driving
  • Impact rated bits can directly connect to a 1/4-Inch impact driver for heavy-duty applications (Impact driver not included)
  • Includes 13 bits: #0, #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T10, T15, T20, T25 TORX® and 1/4-Inch Hex
  • Slim ratcheting handle with Cushion-Grip for more efficient and comfortable driving
  • Double-ended, pro-flex bits store directly in the screwdriver handle
  • Interchangeable components for fast and easy switch outs
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
Product Specifications
  • Application: Fastening; Impact Driving
  • Special Features: Ratcheting, Slim Handle
  • Nut Driver Sizes: 1/4''
  • Phillips Bits: #0, #1, #2, #3 Phillips
  • Slotted Bits: 1/4'' (6.4 mm), 3/16'' (4.8 mm)
  • Square Bits: #1, #2
  • TORX® Bits: T10, T15, T20, T25
  • Magnetic: No
  • Bit Retention: Ball Bearing
  • Material: Steel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Plastic
  • Handle Color: Yellow/Black
  • Handle Length: 4.6'' (11.7 cm)
  • Overall Length: 9.3'' (23.62 cm)
  • Overall Height: 1.25'' ( 3.2 cm)
  • Overall Width: 1.25'' ( 3.2 cm)
  • Number of Pieces: 7
  • Type: Multi-Bit Screwdriver
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Screwdriver

Nut Driver

Material:

Steel

Size:

1/4"

3/16"

Bit Type:

Torx T15

Phillips #3

Phillips #1

Torx T25

Torx T10

Square #1

Torx T20

Phillips #2

Slotted

Square #2

Hex

Phillips #0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy