Apply to be a TradeMaster!
Main product image of 14-in-1 Precision Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

14-in-1 Precision Screwdriver/Nut Driver

Brand:
Klein Tools
SKU:
32314
Rating:
(0)
Q&A:
(0)
14-in-1 Precision Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$17.50 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 5/16", 1/4", 3/32", 9/64", 7/32", 3/16", 5/32"
Product Highlight: Bit Type
Torx T7, Phillips #0, Slotted, Torx T8, Phillips #00, Torx T15, Torx T10
Product Highlight: Material
Steel

Description

–
Klein Tools’ 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.

Product Features:
  • Precision screwdriver and integrated nut drivers include 14 of the most common sizes in one tool
  • Spin cap offers optimum and precise control
  • Industrial-strength heat treated bits
  • Cushion-Grip™ handle for maximum comfort
  • Includes sizes: Phillips #00, #0; Slotted 3/32-Inch, 1/8-Inch; Tamperproof Torx® T7, T8, T10, T15; Hex 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch
  • Interchangeable steel shaft for fast, easy bit changes
  • Sizes are etched into integrated barrels and bits
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC


Product Specifications:
  • Application: Precision, Electronics
  • Special Features: Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
  • Nut Driver Sizes: 9/64'', 5/32'', 3/16'', 7/32'', 1/4'', 5/16''
  • Phillips Bits: #00, #0
  • Slotted Bits: 3/32'' (2.4 mm), 1/8'' (3.2 mm)
  • TORX® Bits: Tamperproof TT7, TT8, TT10, TT15
  • Bit Retention: Interchangeable Steel Shaft
  • Shank Length: 3.1'' (7.9 cm)
  • Material: Steel
  • Insulated: No
  • Handle Type: Cushion-Grip with Spin Top
  • Handle Material: Acetate
  • Handle Color: Black/Yellow
  • Handle Length: 4.2'' (10.7 cm)
  • Overall Length: 7'' (17.8 cm)
  • Overall Height: 0.88'' (2.2 cm)
  • Overall Width: 0.88'' (2.2 cm)
  • Number of Pieces: 8
  • Type: Multi-Bit Screwdrivers
  • Weight: 2.6 oz (73 g)

Specs

–
Product Type:

Screwdriver

Nut Driver

Shank Length:

3"

Size:

1/8"

5/16"

1/4"

3/32"

9/64"

7/32"

3/16"

5/32"

Bit Type:

Torx T7

Phillips #0

Slotted

Torx T8

Phillips #00

Torx T15

Torx T10

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy