Apply to be a TradeMaster!
Main product image of 27" -1 Impact MultiBit Screwdriver, 32317HD
Magnifying glass
Hover image to zoom

27" -1 Impact MultiBit Screwdriver, 32317HD

SKU:
32317HD
Rating:
(0)
Q&A:
(0)
27" -1 Impact MultiBit Screwdriver, 32317HD
Magnifying glass
Hover image to zoom
$24.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16'', 9/32'', 1/8''
Product Highlight: Bit Type
Phillips, Combo, Slotted, Square, Torx, Hex
Product Highlight: Color
Black, Yellow
Product Highlight: Material
Steel

Description

–
Features:
  • 27-in-1 Multi-Bit Slim Screwdriver includes 13 double-ended bits with 26 tip sizes plus 1/4-Inch bit holder covering Phillips, slotted, square, TORX, combo, and hex applications
  • Impact-rated double-ended bits are designed for quick bit changes and greater versatility, combining two tips in one space-saving design
  • Impact-rated bit holder that supports manual driving and quickly connects to an impact driver for demanding applications
  • Rare-Earth magnet provides a strong hold to keep bits and fasteners securely in place during use
  • In-handle bit storage, allows bits to be securely stored inside the handle for quick access and organization

Specs

–
Size:

1/4"

3/16''

9/32''

1/8''

Product Type:

Screwdriver

Bit Type:

Phillips

Combo

Slotted

Square

Torx

Hex

Color:

Black

Yellow

Type:

Drill Bit

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy