Apply to be a TradeMaster!
Main product image of 27-in-1 Multi-Bit Precision Screwdriver w/ Apple Bits
Magnifying glass
Hover image to zoom

27-in-1 Multi-Bit Precision Screwdriver w/ Apple Bits

SKU:
32328
Rating:
(0)
Q&A:
(0)
27-in-1 Multi-Bit Precision Screwdriver w/ Apple Bits
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty bits conveniently stored in the handle plus an integrated 3.5 mm nut driver. This tool includes bits for repair of most Apple® products. The powerful Rare-Earth magnet in the barrel securely holds bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles with spin caps for outstanding comfort and control.

Product Features
  • Multi-Bit Screwdriver features convenient on-board storage of 26 different precision bits and a 3.5 mm nut driver
  • Includes bits needed to repair most Apple® products
  • Barrel contains powerful Rare-Earth magnets for securing bits and fasteners
  • Industrial-strength, double-sided bits are conveniently housed in the handle, eliminating the need for a bulky bit block or case
  • Stainless steel barrel provides great impact and wear resistance
  • Spin cap for optimum and precise control
  • Cushion-Grip™ handle for maximum comfort
  • Includes Phillips #000, #00, #0, #1, #2; Slotted 1, 2, 2.5, 3; Hex 0.9, 1.3, 1.5; Hex Security 2, 2.5; TORX® T3, T4; TORX® Security T5H, T6H, T7H, T8H, T10H; Standoff; Pentalobe 2, 5; Y000, Y0 bits
  • Apple® is a trademark of Apple, Inc.
  • TORX®is a registered trademark of Acument Intellectual Properties, LLC.
Product Specifications
  • Application: Precision, Electronics
  • Special Features: Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
  • Nut Driver Sizes: 3.5 mm
  • Phillips Bits: #000, #00, #0, #1, #2
  • Slotted Bits: 1, 2, 2.5, 3
  • Hex Bits: Hex 0.9 , 1.3, 1.5; Hex Security 2, 2.5, 3, 3.5
  • TORX® Bits: TORX T3, T4; TORX Security T5H, T6H, T7H, T8H, T10H
  • Other Bits: Standoff; Pentalobe 2, 2.5; Y000, Y0
  • Magnetic: Yes
  • Shank Length: 6.35'' (16 cm)
  • Material: Steel Bits
  • Insulated: No
  • Handle Type: Cushion-Grip with Spin Top
  • Handle Material: Acetate
  • Handle Color: Black/Yellow
  • Handle Length: 4.2'' (10.7 cm)
  • Overall Length: 8.75” (22 cm)
  • Overall Height: 0.85'' (2.2 cm)
  • Overall Width: 0.85'' (2.2 cm)
  • Number of Pieces: 27
  • Type: Multi-Bit Screwdrivers
  • Weight: 0.2 oz (11 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #1

Hex

Phillips #00

Pentalobe

Torx T3

Phillips #0

Slotted

Phillips #000

Torx T4

Phillips #2

Standoff

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy