Apply to be a TradeMaster!
Main product image of Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom

Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits

SKU:
32476
Rating:
(0)
Q&A:
(0)
Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom
$12.11 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"
Product Highlight: Bit Type
Phillips #1, Phillips #2, Slotted
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
The Klein Tools 5-in-1 Screwdriver / Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit.

Specifications:
  • Handle Type: Cushion Grip handle for greater torque and comfort
  • Handle Material: Steel
  • Handle Color: Yellow/Black
  • Nut Driver Sizes: 5/16''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (6.4 mm), 3/16'' (4.8 mm)
  • Bit Retention: Quick Change
  • Shank Length: 4'' (10.2 cm)
  • Overall Length: 7.75'' (19.7 cm)
  • Weight: 7.7 oz (218 g)
  • Assembled in the USA

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

7-3/4"

Size:

5/16"

3/16"

1/4"

Shaft Length:

4"

Bit Type:

Phillips #1

Phillips #2

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy