Apply to be a TradeMaster!
Main product image of Multi-Bit Screwdriver / Nut Driver, 10-in-1, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom

Multi-Bit Screwdriver / Nut Driver, 10-in-1, Phillips, Slotted Bits

SKU:
32477
Rating:
(0)
Q&A:
(0)
Multi-Bit Screwdriver / Nut Driver, 10-in-1, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Slotted
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
The Klein 10-in-1 Multi-Bit Screwdriver / Nut Driver has the bits to handle your most common tasks. From Phillips or Slotted to Square and TORX, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist-resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.

Specifications:
  • Multi-Bit Screwdriver / Nut Driver shaft holds 8 popular tips and converts to 2 nut driver sizes
  • Interchangeable blade for quick and easy switch out
  • End of handle is marked to quickly identify tool
  • Cushion-Grip handle for greater torque and comfort
  • Includes 5/16-Inch and 1/4-Inch (8 and 6 mm) nut driver sizes
  • Features #1, #2 Phillips; 1/4-Inch and 3/16-Inch (6 and 5 mm) Slotted; T10, T15 TORX; and #1, #2 Square-Recess bits
  • TORX is a registered trademark of Acument Intellectual Properties, LLC

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

7-3/4"

Size:

3/16"

5/16"

1/4"

Bit Type:

Phillips #2

Phillips #1

Slotted

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy