Apply to be a TradeMaster!
Main product image of 3/16"  and  1/4"  Slotted Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers
Magnifying glass
Hover image to zoom

3/16" and 1/4" Slotted Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers

SKU:
32482HD
Rating:
(0)
Q&A:
(0)
3/16"  and  1/4"  Slotted Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 21 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/6"
Product Highlight: Bit Type
Slotted
Product Highlight: Material
Steel

Description

–
Replacement bit for Klein's Heavy-Duty and Ratcheting Multi-Bit Screwdriver/Nut Drivers. 3/16-Inch and 1/4-Inch Slotted tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strengths for the ultimate in durability and performance.

Features
  • Replacement Bit 3/16-Inch and 1/4-Inch slotted included in Cat. Nos. 32500HD and 32500HDRT
  • Replacement Bit with precision-machined tips for exact fit into fastener
  • Contains two (2) bits with 3/16-Inch and 1/4-Inch Slotted tips
  • Fits Klein Tools Screwdrivers/Nut Drivers (Cat. Nos. 32500 and 32527HD)
  • Contains two (2) bits

Specs

–
Size:

1/4"

3/6"

Bit Type:

Slotted

Application:

Tools

Product Type:

Screwdriver

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy