Apply to be a TradeMaster!
Main product image of #1 Phillips Tamperproof and TORX #25 Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers
Magnifying glass
Hover image to zoom

#1 Phillips Tamperproof and TORX #25 Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers

SKU:
32483HD
Rating:
(0)
Q&A:
(0)
#1 Phillips Tamperproof and TORX #25 Replacement Bits for Klein Tools Multi-Bit Screwdriver / Nut Drivers
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T25, Phillips #1
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1.25" Length

Description

–

Replacement bit for Klein's Heavy-Duty and Ratcheting Multi-Bit Screwdriver/Nut Drivers. #1 Phillips and T25 Tamperproof TORX tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strengths for the ultimate in durability and performance.


Features

  • Replacement bit #1 Phillips and T25 Tamperproof TORX in Cat. No. 32500HD
  • Replacement Bit with precision-machined tips for exact fit into fastener
  • #1 Phillips and #T25 TORX tips
  • Fits Klein Tools Multi-Bit Screwdriver / Nut Drivers (Cat. Nos. 32500 and 32527HD)
  • TORX is a registered trademark of Acument Intellectual Properties, LLC
  • Contains two (2) bits

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T25

Phillips #1

Application:

Tools

Material:

Steel

Length (Inches):

1.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy