Apply to be a TradeMaster!
Main product image of 11-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece, 32500SDKIT
Magnifying glass
Hover image to zoom

11-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece, 32500SDKIT

SKU:
32500SDKIT
Rating:
(0)
Q&A:
(0)
11-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece, 32500SDKIT
Magnifying glass
Hover image to zoom
$29.98 each
Out of Stock
Out of Stock
Get it Mon, Oct 12 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–

Klein's Multi-Bit Screwdriver/Nut Driver Set includes 3 of our most popular drivers. The Multi-bit Stubby Screwdriver (Cat. No. 32561) allows easy access to tight workspaces. 11-in-1 Multi-Tool (Cat. No. 32500) has everything the professional needs. The 4-in-1 Electronics Screwdriver (Cat. No. 32581) is designed for precision work. All feature Klein's Cushion-Grip handle providing greater torque and comfort. The heat-treated bits are industrial strength for ultimate durability and performance.

  • Drivers have Cushion-Grip handles for maximum comfort when working
  • 11-in-1 multi bit driver includes industrial strength heat treated bits: 1/4, 5/16 and 3/8-Inch nut drivers, #1, #2 Phillips, 3/16, 1/4-Inch slotted, T10, T15 TORX®, and #1, #2 square recess
  • 6-in-1 stubby screwdriver / nut driver with compact interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes
  • Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) slotted tips
  • Includes interchangeable shafts for quick bit switch out
  • Drivers have heat treated precision ground tips for greater strength

Specs

–
Material:

Steel

Product Type:

Bit

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy