Apply to be a TradeMaster!
Main product image of KNECT Impact-Rated Multi-Bit Screwdriver/Nut Driver Set, 46 Piece
Magnifying glass
Hover image to zoom

KNECT Impact-Rated Multi-Bit Screwdriver/Nut Driver Set, 46 Piece

SKU:
32501HD
Rating:
(0)
Q&A:
(0)
KNECT Impact-Rated Multi-Bit Screwdriver/Nut Driver Set, 46 Piece
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/8"
Product Highlight: Length (Inches)
12.19" Length
Product Highlight: Material
Steel

Description

–
The Impact-Rated 46-Piece Multi-Bit Screwdriver / Nut Driver Set is part of Klein's KNECT system. KNECT is a cross compatible impact-rated driver and ratchet system that delivers a seamless back and forth transition between hand and power tools. This versatile set houses popular tips and nut driver sizes. It's the familiar feel of a multi-bit screwdriver set, with the added utility to complete any job. Case clips to other Klein cases and the MODbox case adapter side rail attachment.

Features:
  • 46-Piece Impact-Rated Multi-Bit Screwdriver and Nut Driver Set includes 39 standard bits, 4 nut driver sizes, 1/4-Inch bit holder and handle
  • All components are impact-rated for use with an impact driver
  • Modular case easily connects to other compatible Klein case sets for convenient organization and on-the-go carry
  • Customize your screwdriver configuration by interchanging the various bits in the set
  • Impact rated magnetic 1/4-Inch bit holder allows for easy switching from screwdriver handle to impact driver
  • Attach the case to the MODbox case adapter rail attachment to conveniently take the set to the jobsite
  • Precision-machined bit tips provide a firm hold and reduce cam-out
  • Cushion-Grip handle for maximum torque and comfort

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.
  • Do NOT hammer.
  • Do NOT extend.

Specs

–
Length (Inches):

12.19"

Size:

1/4"

5/16"

3/8"

Product Type:

Screwdriver

Nut Driver

Material:

Steel

Features:

Magnetic

Cushioned Grips

Shaft Length:

3.63"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy