Apply to be a TradeMaster!
Main product image of Magnetic Screwdriver w/ 32-Piece Tamperproof Bit Set
Magnifying glass
Hover image to zoom

Magnetic Screwdriver w/ 32-Piece Tamperproof Bit Set

SKU:
32510-KLEIN
Rating:
(0)
Q&A:
(0)
Magnetic Screwdriver w/ 32-Piece Tamperproof Bit Set
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 7/64", 5/32", 1/4", 1/8", 3/16", 9/64"
Product Highlight: Length (Inches)
8" Length

Description

–
Magnetic Screwdriver with 32 Tamperproof Bits

The Klein Tools Magnetic Screwdriver Set with 32 pieces provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.

Features:
  • Multi-bit screwdriver / nut driver witgh sturdy bit and screw holding magnet that allows for screws to fit securely in place for easy use
  • Includes complete tamperproof bit set in storage block
  • TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX® is a registered trademark of
  • Acument Intellectual Properties, LLC
  • Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits
  • Includes 2, 2.5, 3, 4 and 5 mm metric hex bits
  • Includes 4, 6, 8, and 10 Spanner bits
  • Includes 1, 2, 3 and 4 Tri-Wing® bits
  • TORQ-SET® bits included: 6, 8 and 10
  • Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
  • TORQ-SET® and Tri-Wing® are registered trademarks of Phillips Screw Co


Specifications:
  • Nut Driver Sizes: 1/4''
  • Hex Bits: 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'', 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
  • TORX® Bits: T7, T8, T10, T15, T20, T25, T27, T30, T40
  • Other Bits: Spanner: 4, 6, 8, 10; Tri-Wing®: 1, 2; TORQ-SET®: 6, 8, 10
  • Magnetic: Yes
  • Shank Length: 3.5'' (8.9 cm)
  • Insulated: No
  • Handle Color: Yellow/Black
  • Overall Length: 8'' (20.3 cm)
  • Weight: 11.4 oz (322 g)

Specs

–
Product Type:

Screwdriver

Nut Driver

Length (Inches):

8"

Size:

3/32"

7/64"

5/32"

1/4"

1/8"

3/16"

9/64"

Bit Type:

Spanner #4

Torq-Set #8

Tri-Wing #2

Torx T7

Spanner #10

Torq-Set #6

Hex

Torx T27

Spanner #6

Torx T25

Nut Driver

Torx T20

Torx T30

Torq-Set #10

Torx T10

Torx T40

Spanner #8

Torx T15

Tri-Wing #1

Torx T8

Features:

Magnetic

Tamper Proof

Shaft Length:

3-1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy