Apply to be a TradeMaster!
Main product image of KNECT 16-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

KNECT 16-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver

SKU:
32516HD
Rating:
(1)
Q&A:
(0)
KNECT 16-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$29.11 each
In Stock
In Stock
Get 29 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/16"
Product Highlight: Bit Type
Phillips #3, Nut Driver, Phillips #2, Square #2, Phillips #1, Slotted, Square #1
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8.15" Length

Description

–
The 16-in-1 Impact Hybrid Screwdriver features the most common screwdriver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Multi-purpose flip socket on end of blade has three positions for multiple functions.

Features:
  • Hybrid Screwdriver includes 1/4-Inch and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
  • Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Includes #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch slotted, #1, #2 square, T10, T15, T20, T25, 1/4-Inch and 5/16-Inch flip socket, 1/2-Inch nut driver, 3/8-Inch square drive adapter
  • Interchangeable components for fast and easy switch outs
  • KNECT(S) 1/2-Inch collet, 11 screwdriver bits, 1 flip socket and 3/8-Inch square drive adapter
  • Shallow socket depth optimized for hex head fasteners

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

1/4"

5/16"

3/16"

Bit Type:

Phillips #3

Nut Driver

Phillips #2

Square #2

Phillips #1

Slotted

Square #1

Features:

Cushioned Grips

Magnetic

Product Type:

Screwdriver

Nut Driver

Material:

Steel

Shaft Length:

3.81"

Length (Inches):

8.15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

This tool is a great compact tool l love it
Roger Autar
Queens New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy