Shop Resideo Sale
Main product image of KNECT 17-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

KNECT 17-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver

SKU:
32517HD
Rating:
(0)
Q&A:
(0)
KNECT 17-in-1 Impact-Rated Hybrid Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$30.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 3/8", 5/16", 1/4"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
7.34" Length

Description

–
The 17-in-1 Impact Hybrid Screwdriver features the most common screwdriver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Multi-purpose flip socket on end of blade has three positions for multiple functions and wire looping hole.

Features:
  • Hybrid Screwdriver includes 1/4, 3/8 and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
  • Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Includes #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square, T10, T15, T20 TORX, C2, 3/8 , 5/16, 1/4-Inch flip socket, 1/2-Inch collet, and 3/8-Inch square drive adapter
  • Interchangeable components for fast and easy switch outs
  • KNECT (S) 1/2-Inch collet with 11 screwdriver bits, 3 socket sizes, deep 1/4-Inch bit holding and 3/8-Inch square drive adapter

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

3/16"

3/8"

5/16"

1/4"

Bit Type:

Nut Driver

Philips #1

Philips #2

Torx T10

Torx T15

Square #1

Philips #3

Square #2

Torx T20

Product Type:

Screwdriver

Nut Driver

Features:

Magnetic

Material:

Steel

Shaft Length:

3.81"

Length (Inches):

7.34"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy