Apply to be a TradeMaster!
Main product image of KNECT 10-in-1 Impact-Rated Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

KNECT 10-in-1 Impact-Rated Screwdriver/Nut Driver

SKU:
32528HD
Rating:
(0)
Q&A:
(0)
KNECT 10-in-1 Impact-Rated Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 11/32", 1/2", 1/4", 3/8", 5/16"
Product Highlight: Bit Type
Slotted, Philips #2, Nut Driver
Product Highlight: Length (Inches)
10" Length

Description

–
Klein's HVAC impact-rated multi-tool brings a new-to-world design to a classic 10-in-1 screwdriver / nut driver. Compatible with both an impact driver and the included screwdriver handle, eliminating the need for extra power tool accessories.The tool houses 3 popular tips, converts to 5 nut driver sizes and includes a 1/4-Inch bit holder and 12-Point, 1/2-Inch KNECT collet. It's the familiar feel of a multi-bit screwdriver / nut driver, with the added benefit of power tool compatibility.

Features:
  • 10-in-1 Impact-rated HVAC / Plumbing multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes 5/16, 11/32, 3/8-Inch power nut drivers, #2 Phillips, 1/4-Inch, 3/16-Inch slotted, 1/4-Inch insert bit holder, and 1/2-Inch nut driver and KNECT (S) connection in the handle
  • Screwdriver handle is Klein KNECT (S) compatible, creating unlimited possibilities
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Color coded power nut drivers for easy size identification
  • Cushion-Grip handle for greater torque and comfort
  • Deep-well flip socket sizes for plumbing and HVAC applications


Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Bit Type:

Slotted

Philips #2

Nut Driver

Size:

3/16"

11/32"

1/2"

1/4"

3/8"

5/16"

Features:

Cushioned Grips

Product Type:

Nut Driver

Screwdriver

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy