Apply to be a TradeMaster!
Main product image of 10-in-1, 10-Fold Folding Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

10-in-1, 10-Fold Folding Screwdriver/Nut Driver

SKU:
32535-KLEIN
Rating:
(0)
Q&A:
(0)
10-in-1, 10-Fold Folding Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
32535-KLEIN has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 3/16"
Product Highlight: Bit Type
Phillips #2, Slotted, Torx T15, Square #1, Square #2, Nut Driver, Phillips #1, Torx T10
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Steel

Description

–
10-in-1 10 Fold Screwdriver / Nut Driver

Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.

Features:
  • Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers
  • Unfolds and locks at a 180-degree angle to provide a straight screwdriver
  • Blast finish steel bits provide a firm hold to the fastener to reduce cam-out
  • Contains 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square-recess bits


Specifications:
  • Special Features: Folds for Easy Storage
  • Nut Driver Sizes: 5/16'', 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (0.6 cm), 3/16'' (0.5 cm)
  • Square Bits: #1, #2
  • TORX® Bits: T10, T15
  • Magnetic: No
  • Material: Steel
  • Insulated: No
  • Handle Color: Black
  • Overall Length: 9.594'' (24.4 cm)
  • Weight: 5.9 oz (168 g)

Specs

–
Product Type:

Screwdriver

Nut Driver

Type:

Folding Tool

Length (Inches):

9-3/5"

Size:

5/16"

1/4"

3/16"

Bit Type:

Phillips #2

Slotted

Torx T15

Square #1

Square #2

Nut Driver

Phillips #1

Torx T10

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm