Apply to be a TradeMaster!
Main product image of Multi-Bit Screwdriver / Nut Driver, 10-in-1, Heavy Duty
Magnifying glass
Hover image to zoom

Multi-Bit Screwdriver / Nut Driver, 10-in-1, Heavy Duty

Brand:
Klein Tools
SKU:
32557
Rating:
(0)
Q&A:
(0)
Multi-Bit Screwdriver / Nut Driver, 10-in-1, Heavy Duty
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/16", 1/4", 5/16"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Square #2, Square #1, Slotted
Product Highlight: Length (Inches)
7-7/8" Length

Description

–

Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Driver is a heavy-duty tool designed for professionals. Made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.


Features:

  • Multi-bit Screwdriver / Nut Driver with superior torque for tough applications
  • Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver
  • Nut drivers are heat-treated for added strength and improved torque
  • Cushion-Grip handle provides superior comfort
  • Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm), and 3/8-Inch (10 mm) nut drivers, #1 and #2 square-recess, 3/8-Inch hex driver


Specifications:

  • Application: Tough Applications
  • Handle Type: Cushion Grip handle for greater torque and comfort
  • Handle Color: Yellow/Black
  • Nut Driver Sizes: 1/4", 5/16", 3/8"
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4" (6.4 mm), 3/16" (4.8 mm)
  • Square Bits: #1, #2
  • Hex Bits: 3/8"
  • Bit Retention: Quick Change
  • Shank Length: 2.953" (7.5 cm)
  • Overall Length: 7.891" (20 cm)
  • Weight: 7.7 oz (218 g)
  • Number of Pieces: 6

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

7-7/8"

Size:

3/8"

3/16"

1/4"

5/16"

Bit Type:

Phillips #2

Phillips #1

Square #2

Square #1

Slotted

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy